Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek Raptor EXP Guard Column Cartridges

Made for any Raptor column for ultimate protection from particulates and matrix contamination

$529.00

Specifications

Length (Metric) 5 mm
Particle Size 2.7 μm
For Use With (Equipment) Raptor Columns
Max. Pressure 600 bar
Type Raptor EXP guard column cartridge
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity & Availability  
06-611-923
View Documents
Restek
9309A0253
3 mm
Pack for $529.00
Add to cart
 
06-611-925
View Documents
Restek
9309A0252
2.1 mm
Pack for $529.00
Add to cart
 
Description

Description

  • Free-Turn architecture allows for changing cartridges by hand without breaking inlet/outlet fluid connections without tools
  • Patented titanium hybrid ferrules can be installed repeatedly without compromising high-pressure seal
  • Auto-adjusting design provides ZDV (zero dead volume) connection to any 10-32 female port
  • Guard column cartridges require EXP direct connect holder
  • Pair with EXP hand-tight fitting for tool-free installation
Specifications

Specifications

5 mm
Raptor Columns
Raptor EXP guard column cartridge
2.7 μm
600 bar
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit