Learn More
Rats, Bio-Fresh™

Rattus norvegicus.
$135.00 - $169.00
Specifications
Type | Rat |
---|---|
Preservative | Bio-Fresh™ |
Length (English) | 7 to 9 in. |
Length (Metric) | 17.78 to 22.86 cm |
Catalog Number | Mfr. No. | Injection Type | Length (English) | Type | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Injection Type | Length (English) | Type | Quantity | Price | Quantity & Availability | ||
S1825S
![]() |
Ranaco Corporation
140.1106.1 |
Plain | 7 to 9 in. | Rat | Ea. |
Pack for $14.50
|
N/A | ||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
S1827S
![]() |
Ranaco Corporation
140.1122.1 |
Double | 7 to 9 in. | Rat | Ea. |
Pack for $21.25
|
N/A | ||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
S1826VS
![]() |
Ranaco Corporation
140.1114.10 |
Single | 7 to 9 in. | Rat | 10 Pk. |
Pack of 10 for $149.00
|
|
S1826S10
![]() |
Ranaco Corporation
140.1110.10 |
Single | 7 to 9 in. | Rat | 10/Pail |
Pack of 10 for $161.00
|
|
S1825VS
![]() |
Ranaco Corporation
140.1106.10 |
Plain | 7 to 9 in. | Rat | 10 Pk. |
Pack of 10 for $160.00
|
|
S1827S10
![]() |
Ranaco Corporation
140.1118.10 |
Double | 7 to 9 in. | Rat | 10/Pail |
Pack of 10 for $169.00
|
|
S1827VS
![]() |
Ranaco Corporation
140.1122.10 |
Double | 7 to 9 in. | Rat | 10 Pk. |
Pack of 10 for $157.00
|
|
S1825S10
![]() |
Ranaco Corporation
140.1102.10 |
Plain | 7 to 9 in. | Rat | 10/Pail |
Pack of 10 for $135.00
|
|
Description
Rats are similar in price to fetal pigs, but have adult musculature. If you desire a mammal specimen that is inexpensive, fully muscled and has well-developed genitalia, the rat is the specimen of choice. Pregnant rats are also available.
Order Info
INJECTION KEY
Plain: Circulatory system not injected with colors.
Single: Arteries injected with red latex.
Double: Arteries red, veins blue.
Triple: Arteries red, veins blue and hepatic portal veins yellow.
Specifications
Rat | |
Bio-Fresh™ | |
7 to 9 in. | |
17.78 to 22.86 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.