Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RAVEqc Quick-Connect Air Valves
SDP

Simplify workflow with this tool-free design that makes it fast and easy for anyone to make consistent, quality connections

Supplier:  Restek™ 27367

 View more versions of this product

Catalog No. 06-611-875


Add to cart

Description

Description

  • Extend Air Canister and Valve Lifetime: No wrenches mean no overtightening or cross-threading damage
  • Standalone or Supporting Roles: Use alone or pair with a bellows/diaphragm valve for the ultimate in sample security and convenience
  • Check Status at a Glance: If the parts are connected, the valve is open; if they’re apart, it’s closed
  • Leak-Free Performance: Each and every valve is helium leak tested to 1x10-6 mL/sec
  • Standard compression or tube end fittings accommodate a wide variety of air canisters and related devices
  • Compatible with Entech Micro-QT Valves
  • A RAVEqc Valve Bracket is required for use with Restek 1, 3, 6, and 15 L Air Sampling Canisters when using the compression fitting mounted directly on the 1/4 in. canister tube stub
Specifications

Specifications

Male RAVEqc Valve to 1/4 in. Male Compression Fitting
Stainless Steel
Flow: 2,500 mL/min @ 29 in. Hg
1
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit