Rayovac™ Roughneck™ Flashlights

Manufacturer: Rayovac R2AA BA

 View more versions of this product

Catalog No. 17-925-2D

  Check Availability
Add to Cart

    Specifications

    Warranty Lifetime
    Battery 2 AA Alkaline
    For Use With (Equipment) For toolbox, vehicle
    Includes Batteries, krypton bulb, push-button switch, and adjustable spot-to-flood focus for increased vision
    Product Type Roughneck Flashlight
    Weight (English) 2.4 oz.
    Lamp Life 100 hr.
    Length (English) 5.62 in.
    Length (Metric) 14cm
    Light Source Battery-powered krypton
    Material Polypropylene
    Weight (Metric) 0.06kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit