Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ RCT Basic Magnetic Hot Plate Stirrer

Stirring Range: 50 to 1500 rpm; Size: 5.3 in. dia.

Supplier:  IKA™ 3810001

Catalog No. 01-183-226

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »

This item is not returnable. View return policy

Description

Description

Incorporates extra technology including a powerful motor for a higher range of speeds and additional temperature control mode for faster heating of medium.
  • Integrated temperature control
  • Includes PT 1000 temperature sensor (PT 1000.60)
  • Exact temperature and speed setting via digital display, even when switched off
  • Set safety temperature limit displayed digitally
  • 'Hot Top' indicator warning to prevent burns
  • Digital error code display
  • Adjustable safety circuit of heating plate temperature (50 to 360°C)
  • Safety magnetic stirrer with heating, suitable for unsupervised operation
  • Bushing according to DIN 12878 for connecting a contact thermometer, e.g., ETS-D5, enables precise temperature control
  • High level of safety through improved heat control technology
  • Enclosed assembly (IP 42) guarantees long service life
  • Highly polished aluminum heating plate for optimum heat transfer
  • Improved magnetic adhesion
Specifications

Specifications

Aluminum Alloy
115 V
RCT Basic
85 mm
5°C to 40°C
50/60 Hz
270 mm
650 W
Hot Plate Stirrer, Stirrer
1
0/50 to 1500 rpm
270 x 160 x 85 mm (10.6 x 6.3 x 3.3 in.)
LED
5.3 in.
Magnetic stirrer with heating
10.6 in.
Ambient to 310°C
3.3 in.
160 mm
6.3 in.
2.5 kg
Round
20 L
24 Months
IP 42 DIN EN 60529
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit