Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
RD Plastics LABTITE II Transport Bags
With front pouch for requisition slip; separate back pouch for specimen
$112.00 - $144.00
Specifications
Dimensions (L x W) | 10 x 6 in. (25.4 x 15.2cm) |
---|---|
Length (English) | 10 in. |
Length (Metric) | 25.4cm |
Width (English) | 6 in. |
Width (Metric) | 15.2cm |
Description
- Pull-away release liner and press to close no glove-to-adhesive contact
- Easy to open with specifically designed polymer film that allows bag to tear at scoreline without the use of knives or sharp instruments
- Measures 6 x 10 in. (15.2 x 25.4cm)
- Available with or without absorbent pad
Specifications
10 x 6 in. (25.4 x 15.2cm) | |
25.4cm | |
15.2cm |
10 in. | |
6 in. | |
Liquid-Tight Adhesive |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title