RD Plastics LABTITE™ Tranport Bag

It features a liquid-tight adhesive closure system

Manufacturer: RD Plastics G168

 View more versions of this product

Catalog No. 23-700-240

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Used for specimen transport
    Includes Front pouch for requisition slip and separate back pouch, pull away release liner, absorbent pad
    Length (English) 11 in.
    Product Type Labtite™ Transport Bag
    Thickness (English) 2 mil
    Thickness (Metric) 0.279mm
    Color Clear
    Length (Metric) 27.9cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit