RD Plastics Reclosable Specimen Transport Bag

Light duty and available in both two or three wall construction

Manufacturer: RD Plastics B101

 View more versions of this product

Catalog No. 23-700-208

  Check Availability
Add to Cart

    Specifications

    Product Type Reclosable Specimen Transport Bag
    Dimensions (L x W) 9 x 6 in. (22.8 x 15.2cm)
    For Use With (Application) For specimen transport
    Includes Absorbent pad impregnated with super absorbent polymers; Flap cover
    Thickness (English) 2mil
    Thickness (Metric) 0.279mm
    Color Clear
    Length (English) 9 in.
    Length (Metric) 22.8cm
    Width (English) 6 in.
    Width (Metric) 15.2cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit