Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Flat Screen TV Strap

Secures flat screen TVs, plasma and LCD TVs as well as large flat screen monitors

Manufacturer:  Ready America™ 4520

Catalog No. 11-900-000


Add to cart

Description

Description

Kit contains:

  • Two straps: 1 x 18 in. (2.54 x 45.7cm)
  • Two buckles with 3M™ ahdesive: 2 x 2 in. (5.1 x 5.1cm)
  • Two each machine screws: 8 x 20mm and 6 x 16mm
  • Two each washers: 6mm and 8 mm
  • Two each wood screws, alcohol pads and surface prep pads
  • 0.25 oz. putty
  • Instructions

Specifications

Specifications

Black
0.25 oz. Putty and two 1 x 18 in. straps, 2 x 2 in. buckles, 8 x 20mm/6 x 16mm machine screws, 8mm washers, 6mm washers, Wood screws, alcohol pads, prep pads
Flat screen TV strap
Flat screen/Plasma/LCD TVs/monitors
Nylon
Each
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit