Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ready America™ Safety Straps for Filing Cabinets
Ideal for file cabinets, storage cabinets, bookshelves and other similar cabinets not adjacent to a wall
Supplier: Ready America™ RG2X14G21
Description
FileSTRAP Kit mounts to cabinet to wall; ganging strap secures cabinets to one another.
FileSTRAP Kit contains:
- Strap with industrial Velcro™ hook and loop: 2 x 12 in. (5.1 x 30.7cm)
- Wood stud screws: 0.25 in. (0.64cm)
- Metal stud togglers with instructions: 0.25 in. (0.64cm)
- Metal stud screws: 0.25 in. (0.64cm)
- Washers: 0.25 x 1 in. (0.64x 2.54cm)
- Surface prep pads
- Instructions
- Two straps with industrial Velcro™ hook and loop on each side: 2 x 14 in. (5.1 x 35.6cm)
- Four surface prep pads
- Instructions
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction