Learn More
Ready America™ Wall-Mount Safety Straps for Large Equipment

Secures kitchen-size freezers, refrigerators, incubators, centrifuges and similar type items
$55.60
Catalog Number | Mfr. No. | dimColor | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | dimColor | Price | Quantity & Availability | |||||
11-900-033
![]() |
Ready America™
RW2X48B21 |
Each for $55.60
|
|
||||||
11-900-034
![]() |
Ready America™
RW2X48W21 |
Each for $55.60
|
|
||||||
Description
Brace for earthquakes and keep equipment from toppling.
Kit contains two of each of the following:
- Straps with industrial Velcro™ hook and loop with side-release buckle: 2 x 48 in. (5.1 x 121.9cm)
- Wood stud screws: 0.25 in. (0.64cm)
- Metal stud togglers with instructions: 0.25 in. (0.64cm)
- Metal stud screws: 0.25 in. (0.64cm)
- Washers: 0.25 x 1 in. (0.64x 2.54cm)
- Surface prep pads
- Instructions
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.