Brady™ Rearview Mirror Hanging Tags

Control parking with an economical and effective solution. Brady™ Rearview Mirror Hanging Tags are a durable solution that make parking control easy.

Manufacturer: Brady™ 96274

 View more versions of this product

Catalog No. 19-103-185

  Check Availability
Add to Cart

    Specifications

    Material Vinyl
    Width (English) 2.75 in.
    Length (English) 4.75 in.
    Color Red
    Dimensions (L x W) 4.75 in. x 2.75 in.
    Item Description 401-500

    • Strong wording on an economical yet durable permit 

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit