Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Recycled film Danger Sign: DIESEL
Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Specifications
Finish | Not Laminated |
---|---|
Material | Recycled film |
Quantity | 1 Ea. |
Adhesive Type | Cold-temperature Permanent Acrylic |
Mounting Type | Self-adhesive |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-104-896
|
Brady™
118160 |
10 x 7 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-104-897
|
Brady™
118161 |
14 x 10 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Excellent cold-weather performance
- Recycled film material is abrasion-resistant and chemical-resistant
- Bold and bright, providing high visibility to critical messages
Specifications
Not Laminated | |
1 Ea. | |
Self-adhesive | |
-40°F | |
Rectangular | |
DIESEL |
Recycled film | |
Cold-temperature Permanent Acrylic | |
230°F | |
0.004 in. | |
-40°F to 230°F | |
Red on White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title