Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Recycled Film Lockout Tagout Sign: LOCKOUT/TAGOUT BEFORE SET-UP, MAINTENANCE, SERVICE

Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to clearly mark lockout and tagout areas.

Manufacturer:  Brady™ 118191

Catalog No. 19-110-635


Add to cart

Description

Description

  • Recycled film material is abrasion-resistant and chemical-resistant
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor use
Specifications

Specifications

Black/red on white
1/Ea.
10 in. x 7 in. x 0.004 in.
Self-adhesive
230°F
-40°F
Cold temperature permanent acrylic
Not Laminated
Rectangle
Material: Recycled film
7 in.
LOCKOUT/TAGOUT BEFORE SET-UP, MAINTENANCE, SERVICE
0.004 in.
10 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit