Learn More
Brady™ Recycled Film Sign: CONFINED SPACE ENTER BY PERMIT ONLY
Improve workplace safety with cold temperature permanent acrylic mounted signage. The Brady™ Confined Space Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$24.70
Specifications
Color | Red on White |
---|---|
Shape | Rectangular |
Displayed Text | CONFINED SPACE ENTER BY PERMIT ONLY |
Temperature Range (English) | -40°F to 230°F |
Finish | Not Laminated |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-107-786
|
Brady™
118159 |
14 x 10 in. |
Each for $24.70
|
|
|||||
19-107-785
|
Brady™
118158 |
10 x 7 in. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||||
Description
- This Confined Space Sign has excellent cold-weather performance
- Recycled film construction is abrasion-resistant and chemical-resistant
- Strong adhesive back for indoor or outdoor use
Specifications
Red on White | |
CONFINED SPACE ENTER BY PERMIT ONLY | |
Not Laminated | |
1 Ea. | |
230°F | |
0.004 in. |
Rectangular | |
-40°F to 230°F | |
Recycled film | |
Self-adhesive | |
-40°F |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.