Brady™ Recycled Film Sign: CONFINED SPACE ENTER BY PERMIT ONLY

Improve workplace safety with cold temperature permanent acrylic mounted signage. The Brady™ Confined Space Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

Manufacturer: Brady™ 118158

 View more versions of this product

Catalog No. 19-107-785

  Check Availability
Add to Cart

    Specifications

    Temperature Range (English) -40°F to 230°F
    Height (English) 7 in.
    Material Recycled film
    Message CONFINED SPACE ENTER BY PERMIT ONLY
    Quantity 1/Sign
    Shape Rectangle
    Size (English) 10 in. x 7 in. x 0.004 in.
    Thickness 0.004 in.
    Color Black/red on white
    Width (English) 10 in.
    Mounting Type Self-adhesive
    Finish Not laminated

    • This Confined Space Sign has excellent cold-weather performance
    • Recycled film construction is abrasion-resistant and chemical-resistant
    • Strong adhesive back for indoor or outdoor use

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit