Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises RecycLock Padlock Set with 3 in. Body, Keyed Alike

Available in red, yellow, blue, or green.

Manufacturer:  ZING™ Enterprises 7088

 View more versions of this product

Catalog No. 18-002-873


Add to cart

Description

Description

ZING RecycLock Padlock Set, keyed alike, include one key per padlock that can be used with other padlocks within the same set. Padlock features a solid aluminum body with fully insulated protective covering for increased safety and corrosion resistance. Precision 6-pin cylinder has key-retaining and auto-locking functions. Lock is made from high quality 70% recycled materials that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Padlock contains no PVC and uses food industry approved lubricants. Lock body comes with trilingual label and measures 3 in. Length x 1-1/2 in. Wide. Steel shackle measures 1-1/2 in. Length x 1/4 in. dia. 3 Padlocks per Set.

Specifications

Specifications

Lockout
5.48 in. x 2.85 in.
Floor standing
3
2.85 in.
5.48 in.
Aluminum, Plastic, Steel
Blue
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit