Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises RecycLockout Cable/Hasp Lockout Device 

Cable/Hasp Lockout is available with 6 ft. or 10 ft. cable.

Manufacturer:  ZING™ Enterprises 7132

 View more versions of this product

Catalog No. 18-002-844


Add to cart

Description

Description

Cable/Hasp Lockout is designed to secure switches, valves and other energy devices from use while equipment is being serviced or repaired.

Lockout features a 1 in. inside diameter jaw with pry resistant tabs for extra security. Hasp is high visible red with label in.DO NOT OPERATE in. and designed with 6 holes to accommodate padlocks with shackles up to 3/8 in. diameter. Supporting lockout cable is 6 ft or 10 ft. and made of durable steel with coating. Hasp Lockout is constructed from heavy-duty 99% recycled polycarbonate and supports sustainability initiatives and LEED credits. Hasp measures 7 in.L x 3 in.W. Made in the USA.

Specifications

Specifications

Lockout
3 in.
Safety
1
3 in.
Red
English
7 in.
7 in. x 3 in.
Plastic
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit