Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises RecycLockout Group Lockout Box
Click to view available options
Color:
Red
Yellow
Description
Lockout Box, portable with retractable carry handle, high visible red, accepts 12 padlocks on the box and 1 on the latch, inner shelf provides extra security of stored keys, heavy-duty recycled 18 guage stainless steel, UL Validated, supports sustainability initiatives and LEED credits, measures 6.25 in.H x 9 in.W x 4 in.D, Made in the USA.
Specifications
Specifications
Product Type | Group Lockout Box |
Color | Red |
Material | Stainless Steel |
Dimensions (L x W) | 9.5 x 4.5 in. |
For Use With (Application) | Safety |
Height (English) | 9.5 in. |
Quantity | 1 Ea. |
Width (English) | 4.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction