Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises RecycLockout Hasp/Tag Combo

All hasps are made from 100% recycled material.

Manufacturer:  ZING™ Enterprises 7109

 View more versions of this product

Catalog No. 18-002-850


Add to cart

Description

Description

ZING RecycLockout Hasp/Tag Combo is designed to secure switches, valves and other energy devices from use while equipment is being serviced or repaired. Lockout features a 1 in. inside diameter jaw with pry resistant tabs for extra security. Hasp is high visible red with label in.DO NOT OPERATE in. and designed with 6 holes to accommodate padlocks with shackles up to 3/8 in. diameter. Hasp/Tag Combo is constructed from heavy-duty 99% recycled polycarbonate that is UL Validated and supports sustainability initiatives and LEED credits. Hasp measures 7 in.L x 3 in.W. Made in the USA.

Steel hasps are offered with 1 in. or 1.5 in. closed hasp hole with pry resistant tabs for extra security. Hasp is high visible red and designed with 6 holes to accommodate padlocks with shackles up to 3/8 in. diameter. Lockout is made from heavy-duty 99.5% recycled steel that is UL Validated and supports sustainability initiatives and LEED credits. Lockout measure 5 in.L x 1-1/2 in.W. Made in the USA.

Aluminum hasps are offered with 1 in. or 1.5 in. closed hasp hole that accommodates 6 padlocks with shackles up to 3/8 in. diameter. Hasp is high visible red and made from non-sparking 99.5% recycled aluminum that is UL Validated. Recycled materials support sustainability initiatives and LEED credits. Lockout measure 5 in.L x 1-1/2 in.W. Made in the USA.

Plastic hasps are offered with 1 in. or 1.5 in. closed hasp hole that accommodates 6 padlocks with shackles up to 3/8 in. diameter. Hasp is high visible red and made from non-conductive 50% recycled plastic that is UL Validated and supports sustainability initiatives and LEED credits. Lockout measure 5 in.L x 1-1/2 in.W.

Specifications

Specifications

Lockout
1.5 in.
Safety
1
1.5 in.
Red
English
4.5 in.
4.5 in. x 1.5 in.
Plastic
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit