Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises RecycLockout Lockout Cabinet, Stocked
Available fully stocked or unstocked.
$251.00 - $686.50
Specifications
Product Type | Lockout Cabinet |
---|---|
Color | Yellow |
Material | Stainless Steel |
Dimensions (L x W) | 16.5 x 6 in. |
For Use With (Application) | Safety |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
18-002-950
|
ZING™ Enterprises
6062 |
Stocked |
Pack of 37 for $686.50
|
|
|||||
18-002-951
|
ZING™ Enterprises
6062E |
Unstocked |
Each for $251.00
|
|
|||||
Description
Cabinet Contents Include:
- Qty. 2 Padlocks, 1.5 in. shackle, keyed different with 1 key per padlock, color re
- Qty. 2 Padlocks, 3 in. shackle, keyed different with 1 key per padlock, color re
- Qty. 2 Small Steel Hasps, 1 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in
- Qty. 2 Large Steel Hasps, 1.5 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in
- Qty. 1 Small Plug Lockout, universal fit closure accepting up to 1/2 in. dia. cord and 2 in.W x 3 in.L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16 in
- Qty. 1 Large Plug Lockout, universal fit closure accepting up to 1-1/4 in. dia. cord and 3 in.W x 5-1/2 in.L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16 in
- Qty. 1 Small Valve Lockout, fits 1 in. - 2.5 in. valves, accommodates up to 3 padlocks with a shackle diameter up to 3/8 in
- Qty. 1 Large Valve Lockout, fits 2.5 in. - 5 in. valves, accommodates up to 3 padlocks with a shackle diameter up to 3/8 in.
- Qty. 1 Cylinder Lockout, fits over neck rings up to 3-1/2 in. dia. and valve stems to 1-1/4 in., accommodates 1 padlock with a shackle diameter up to 9/16 in.
- Qty. 2 Single Breaker Lockouts, fit single, double and triple pole switches .3 in. - .6 in. high, .35 in. - .44 in. depth with or without hole, accommodates 1 padlock with a shackle diameter up to 9/32 in.
- Qty. 1 Multipole Breaker Lockout, fits double and triple pole switches .3 in. - .6 in. high, .35 in. - .44 in. depth with or without hole, accommodates 1 padlock with a shackle diameter up to 9/32 in.
- Qty. 1 Wall Switch Lockout, accommodates 1 padlock with a shackle diameter up to 3/8 in. dia.
- Qty. 10 Lockout Tags with legend, “DO NOT OPERATE in. Tags have a 50 lb. pull strength.
- Qty. 10 Cable Ties
Specifications
Lockout Cabinet | |
Stainless Steel | |
Safety | |
16.5 in. | |
6 in. |
Yellow | |
16.5 x 6 in. | |
Corner Holes | |
1 Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title