Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises RecycLockout Lockout Document Case

Stores important safety information and procedures to support compliance with lockout tagout standards.

Manufacturer:  ZING™ Enterprises 6058

Catalog No. 18-002-965


Add to cart

Description

Description

Each case includes a built-in 3-ring holder that stores up to 300 sheets that can be conveniently carried to the job site or mounted to a wall. Case is highly visible with bright yellow/black colors and includes a lockable hasp on the door for extra security. Case is constructed from heavy gauge 75% recycled stainless steel that is UL Validated to support sustainability initiatives and LEED credits. Measures 12 in.H x 13 in.W x 3 in.D. Made in the USA.

Specifications

Specifications

1
Safety
13.5 in.
Stainless Steel
13.5 in. x 3.5 in.
Yellow
Lockout
Floor standing
3.5 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit