Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises RecycLockout Lockout Tagout Kit with Aluminum Padlocks, 11 Component, Plug Lockout

ZING Lockout Kit provides a variety of lockout devices for on-the-job maintenance and repair operations.

Manufacturer:  ZING™ Enterprises 2733

 View more versions of this product

Catalog No. 18-002-956


Add to cart

Description

Description

The water-repellent and fire-retardant lockout pouch is made in the USA from heavy-duty, 100% recycled fabric with double-sewn seams and a PVC-free coating. The kit is UL Validated for recycled content and supports sustainability initiatives and LEED credits. The kit measures 8 in.H x 7 in.W x 3 in.D and includes 11 components.

Kit contents include:

  • Qty. 1 Padlock 1.5 in. shackle, keyed different with 1 key per padlock, color re
  • Qty. 1 Padlock 1.5 in. shackle, keyed different with 1 key per padlock, color yello
  • Qty. 1 Small Plug Lockout (part # 7105), universal fit closure accepting up to 1/2 in. dia. cord and 2 in.W x 3 in.L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16 in
  • Qty. 1 Large Plug Lockout (part # 7100), universal fit closure accepting up to 1-1/4 in. dia. cord and 3 in.W x 5-1/2 in.L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16 in
  • Qty. 1 Small Steel Hasp (part #7106), 1 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in
  • Qty. 1 Large Steel Hasp (part # 7107), 1-1/2 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in
  • Qty. 2 Lockout Tags (Part # 7010) with legend, “DO NOT OPERATE. in. 50lb. pull strength exceeds OSHA’s requirement
  • Qty. 3 Cable Ties
Specifications

Specifications

1
Safety
7 in.
Aluminum Lock
3 in.
Red
Lockout
Floor standing
Fabric
7 in. x 3 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit