Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises RecycLockout Lockout Tagout Station, 28 Aluminum Padlock

Available with Safety Locks or Aluminum Locks or Unstocked.

Manufacturer:  ZING™ Enterprises 7116

 View more versions of this product

Catalog No. 18-002-942


Add to cart

Description

Description

ZING Lockout/Tagout Station provides easy access to locks, hasps, tags and cable ties. Stations are designed to accommodate padlocks with a shackle length of 1.5 in. or 3 in., and the unique hooks can store two padlocks or hasps each. Padlocks can also be locked to the hooks for extra security. The station is made in the USA from recycled, impact-resistant plastic and is UL Validated for recycled content. The station measures 23 in.H x 23 in.W and includes 52 components.

Station contents include:

  • Qty. 24 Padlocks, 1.5 in. shackle, keyed different with 1 key per padlock, color red
  • Qty. 4 Padlocks, 3 in. shackle, keyed different with 1 key per padlock, color red
  • Qty. 2 Small Steel Hasp, 1 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in.
  • Qty. 2 Large Steel Hasp, 1-1/2 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in.
  • Qty. 10 Lockout Tags with legend, “DO NOT OPERATE. in. Tags have a 50 lb. pull strength.
  • Qty. 10 Cable Ties
Specifications

Specifications

1
Safety
24 in.
Plastic
24 in. x 6 in.
Yellow
Lockout
Safety Lock
6 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit