Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises RecycLockout Lockout Tagout Station, 3 Aluminum Padlock

Available with Safety Locks or Aluminum Locks or Unstocked.

Manufacturer:  ZING™ Enterprises 2726

 View more versions of this product

Catalog No. 18-002-932


Add to cart

Description

Description

ZING RecycLockout Lockout Tagout Station provides the flexibility you need to build a comprehensive Lockout Tagout program. Station boards have the flexibility to accommodate 1.5 in. or 3 in. shackle length padlocks and use unique hooks that allow two padlocks or hasps per hook. Padlocks can also be locked to the hooks for extra security. Lockout board is made from heavy-duty 99.9% recycled PETG that is break and impact resistant. Board and lockout devices are made from high content recycled materials that are UL Validated and support sustainability initiatives and LEED credits. Board measures 11 in.H x 11 in.W. Made in the USA.
Station contents include:

  • Qty. 2   Padlocks, 1.5 in. shackle, keyed different with 1 key per padlock, color red
  • Qty. 1   Padlock, 3 in. shackle, keyed different with 1 key per padlock, color red
  • Qty. 1   Small Steel Hasp, 1 in. closed hole, accommodates up to 6 padlocks with shackles to 3/8 in. dia.
  • Qty. 1   Large Steel Hasp, 1-1/2 in. closed hole, accommodates up to 6 padlocks with shackles to 3/8 in. dia.
  • Qty. 3   Lockout Tags with legend DO NOT OPERATE and 50 lb. pull strength
  • Qty. 3   Cable Ties
Specifications

Specifications

1
Lockout
Floor standing
Plastic
12 in. x 6 in.
Yellow
12 in.
Aluminum Lock
6 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit