Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises RecycLockout Lockout Tagout Station, Plug Lockout w/Aluminum Padlock

Available with Safety Lock or Aluminum Lock.

Manufacturer:  ZING™ Enterprises 7117

 View more versions of this product

Catalog No. 18-002-945


Add to cart

Description

Description

ZING Plug Lockout Station stores and organizes a large plug lockout, cable ties, safety tags, and up to three padlocks. The station is made in the USA from recycled, impact-resistant plastic and is UL Validated for recycled content. The station measures 10 in.H x 7 in.W and includes 4 components.

Station contents include:

  • Qty. 1 Padlock, 1.5 in. shackle, keyed different with 1 key per padlock, color red
  • Qty. 1 Large Plug Lockout, universal fit closure accepting up to 1-1/4 in. dia. cord and 3 in.W x 5-1/2 in.L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16 in.
  • Qty. 1 Lockout Tag with legend, “DO NOT OPERATE. in. Tags have a 50 lb. pull strength.
  • Qty. 1 Cable Tie
Specifications

Specifications

1
Safety
12 in.
Plastic
12 in. x 6 in.
Yellow
Lockout
Safety Lock
6 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit