Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises RecycLockout Mini Lockout Station with Aluminum Padlocks, Stocked

Available with Safety Locks or Aluminum Locks or Unstocked.

Manufacturer:  ZING™ Enterprises 6063

 View more versions of this product

Catalog No. 18-002-948


Add to cart

Description

Description

ZING Mini Lockout/Tagout Station provides easy access to locks, hasps, tags and cable ties. The station is made in the USA from heavy-duty recycled stainless steel. The station stores up to 7 padlocks or hasps, and includes brackets which securely hold tags and ties. The station measures 10 in.H x 8 in.W x 5 in.D, and can be wall-mounted or placed on a flat surface. 17 components are included.

Mini Station Contents Include:

  • Qty. 3 Padlocks, 1.5 in. shackle, keyed different, 1 key per padlock, color red
  • Qty. 3 Large Steel Hasps, 1.5 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in.
  • Qty. 1 Breaker Lockout, fits single, double and triple pole switches .3 in. - .6 in. high, .35 in. - .44 in. depth with or without hole, accommodates 1 padlock with a shackle diameter up to 9/32 in.
  • Qty. 5 Lockout Tags with legend, “DO NOT OPERATE. in. Tags have a 50 lb. pull strength.
  • Qty. 5 Cable Ties
Specifications

Specifications

1
Safety
10.5 in.
Stainless Steel
10.5 in. x 6 in.
Yellow
Lockout
Safety Lock
6 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit