Learn More
ZING™ Enterprises RecycLockout Single Breaker Lockout
Circuit Breaker Lockout offered for Single-Pole or Multi-Pole breakers.
Supplier: ZING™ Enterprises 7111
Description
Universal Single-Pole Circuit Breaker Lockout is designed with a slide-on feature that allows the device to be securely mounted to a wide range of breakers (110/220 voltage). Lockout fits single pole switches .3 in. - .6 in. high, .35 in. - .44 in. deep, with or without a hole and will accommodate 1 padlock with shackles up to a 9/32 in. diameter. Breaker lockout is high visible red with label in.DO NOT OPERATE in. and is constructed from heavy-duty 100% recycled polycarbonate that is UL Validated. Recycled materials support sustainability initiatives and LEED credits. Measures 2 in.L x .75 in.W x 1 in.H. 3/Pack. Made in the USA.
Universal Multi-Pole Circuit Breaker Lockout is designed with a slide-on feature that allows the device to be securely mounted to a wide range of breakers (120/277 voltage). Lockout fits double and triple pole switches .3 in. - .6 in. high, .35 in. - .44 in. deep, with or without a hole and will accommodate 1 padlock with shackles up to 9/32 in. diameter. Breaker lockout is high visible red with label in.DO NOT OPERATE in. and is constructed from heavy-duty 100% recycled polycarbonate that is UL Validated. Recycled materials support sustainability initiatives and LEED credits. Measures 2 in.L x 1-5/8 in.W x 1 in.H. 3/Pack. Made in the USA.
Specifications
Safety Lock | |
Plastic | |
English | |
2 in. | |
1 in. |
Red | |
1 in. | |
Safety | |
3 Pk. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.