Red Kap™ 100% Cotton Coveralls

Advantages of cotton in a sturdy coverall

Manufacturer: Red Kap Industries CC14NV44R

 View more versions of this product

Catalog No. 19-817-885

  Check Availability
Add to Cart

    Specifications

    No. of Pockets 7.0
    Color Navy
    For Use With (Application) Industrial wash
    Material Cotton
    Size 44
    Size (English) Chest 28 to 74 in.
    Size (Metric) Chest 71 to 187.95cm
    Finish Pre-shrunk
    Gender Male
    Height (English) 5.7 to 5.11 ft.
    Height (Metric) 1.73 to 1.55m
    Closure Type Snap Front
    Construction 8.5 oz. Twill

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit