Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap ZeroSkratch Leather Belt

This thoughtful solid black ZeroSkratch Leather Belt keeps your pants looking snug and fit while also protecting the delicate surfaces you work near. With no metal clasp, this 100% leather belt won’t scratch or ruin the surfaces you come in contact with while you work.

$68.75

Specifications

Gender Unisex
Material Leather
Color Black
Closure Type Buckle
Product Type Leather Belt
View More Specs

Products 2
Catalog Number Mfr. No. Size Size (English) Waist Size (Metric) Waist Price Quantity & Availability  
Catalog Number Mfr. No. Size Size (English) Waist Size (Metric) Waist Price Quantity & Availability  
19-088-743A
View Documents
Red Kap
AB12BK RG M
Medium 34 to 38 in. 86.36 to 96.52 cm
Each for $68.75
Add to cart
 
19-037-069
View Documents
Red Kap
AB12BK RG XL
X-Large 46 to 50 in. 116.84 to 127 cm
Each for $68.75
Add to cart
 
Description

Description

  • Primary Closure: Buckle
  • Fabric: Leather
  • Blend: 100% Leather
  • Closure: No-scratch buckle
  • Leather closure with no metal buckle so you won't scratch that perfect paint job
  • Unisex
  • Part of the ZeroSkratch Collection of worry-free uniforms to keep focus on work, not workwear
  • Product Collection: Zero Skratch
  • Country of Origin: Imported, Imported Fabric
  • Gender: Unisex
  • Materials: Leather
  • Brand: Red Kap™
Specifications

Specifications

Unisex
Black
Leather Belt
Leather
Buckle
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit