Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ Men's High-Performance White Lab Coats
Click to view available options
Length (English):
41.5 in.
45.5 in.
Size:
32 Regular
34 Regular
36 Long
36 Regular
38 Long
38 Regular
40 Long
40 Regular
42 Long
42 Regular
44 Long
44 Regular
46 Long
46 Regular
48 Long
48 Regular
50 Long
50 Regular
52 Long
52 Regular
54 Long
54 Regular
56 Regular
58 Regular
60 Regular
66 Regular
Size (English) Chest:
32 in.
34 in.
36 in.
38 in.
40 in.
42 in.
44 in.
46 in.
48 in.
50 in.
52 in.
54 in.
56 in.
58 in.
60 in.
66 in.
Style:
Long
Regular
Description
- 5 oz. performance blend poplin
- 80% polyester/20% combed cotton blend
- Pre-cure durable press finish
- Care: light soil wash
- Closure: five button
- One-piece, lined, notched lapel collar
- Left breast pocket, bartacked pencil stall, two lower pockets
- Side vent openings
- White
Specifications
Size | 54 Regular |
Gender | Men's |
Material | Polyester, Cotton |
Color | White |
Closure Type | Buttons |
Style | Regular |
No. of Pockets | 3 |
Collar Type | Notched lapel |
Finish | Pre-cure durable press |
Size (English) Chest | 54 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction