Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ Men's Button-Front Lab Coat
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Style:
Long
Regular
Description
- Primary Closure: Buttons
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 5 oz. Performance Blend Cotton
- Blend: 80% Polyester/20% Cotton
- Finish: Wrinkle Resistant
- Closure: Four buttons
- Collar: One-piece, notched lapel
- Length: 41.5 in. (based on size medium - back)
- Pocket: Left interior chest pocket, two lower exterior pockets
- No buttons mean fewer repairs and additional protection
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Interior chest pocket and two lower pockets provide storage for tools and personal items
- Side vent openings for easy access to underneath attire
- 41.5 in. back length on size medium
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Male
- Materials: Cotton/Polyester
- Brand: Red Kap™
Specifications
Size | 3X-Large |
Gender | Men's |
Material | Cotton, Polyester |
Color | White |
Closure Type | Buttons |
Style | Regular |
No. of Pockets | 3 |
Collar Type | Notched lapel |
Finish | Pre-cure durable press |
Size (English) Chest | 56 to 58 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction