Red Kap™ Men's Specialized Medical Lab Coats

Manufacturer: Red Kap Industries 5700WHSBBAG

 View more versions of this product

Catalog No. 19-295-301

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Material Polyester, Cotton
    No. of Pockets 3.0
    Size Small
    Finish Pre-cure durable press
    Gender Male
    Collar Type Notched lapel
    Size (English) Chest 36 to 38 in.
    Closure Type Button Front
    Color White
    Length (English) 41.50 in.
    Length (Metric) 105cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit