Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ Men's Staff Coat
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
Style:
Long
Regular
Description
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 6 oz. Fine-line Twill
- Blend: 80% Polyester/20% Combed cotton
- Finish: Wrinkle Resistant
- Closure: Four non-yellowing UV buttons
- Collar: One-piece, notched lapel
- Length: 39 in. (based on size medium - back)
- Pocket: Left exterior chest pocket, Bartacked pencil stall, Two lower exterior pockets
- Features: Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- One chest pocket and two lower pockets provide storage for tools and personal items
- Side vent openings for easy access to underneath attire
- Pleated back with sewn-on belt for a fitted, professional appearance
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Male
- Materials: Twill, Cotton/Polyester
- Brand: Red Kap™
Specifications
Size | Large |
Gender | Men's |
Material | Cotton, Polyester |
Color | White |
Closure Type | Buttons |
Style | Regular |
No. of Pockets | 3 |
Collar Type | Notched lapel |
Finish | Pre-cure durable press |
Size (English) Chest | 44 to 46 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction