Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ Men's Red-E-Prest™ Work Pant, Brown
Click to view available options
Gender:
Men's
Material:
Cotton, Polyester
Color:
Brown
No. of Pockets:
4
Closure Type:
Zipper
Product Type:
Work Pants
Description
- Primary Closure: Zipper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 7.5 oz. Twill
- Blend: 65% Polyester/35% Cotton
- Finish: Post-cure durable press
- Closure: Heavy-duty brass ratcheting zipper, button closures
- Pocket: Two slack-style front pockets, two set-in hip pockets, left has button closure, darts over hip pockets for better fit
- Waistband: Innerlined for body and shape, Ro Kap construction, synthetic blend trim
- Features: No-roll waistband has enhanced engineering to withstand industrial laundry stress and abrasion
- Touchtex™ Technology provides breathable comfort, lasting colors and stain resistance with an even softer hand
- Our 65% Polyester/35% Cotton Black fabric resists fading wash after wash
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Plenty of pockets to store the tools of the trade
- Synthetic blend pocketing and waistband trim
- Silhouette: Men's Style - traditional easy fit
- Country of Origin: Imported, Imported Fabric
- Fit Details: Traditional work pant fit; straight leg opening
- Gender: Male
- Materials: Twill, Cotton/Polyester
- Brand: Red Kap™
Specifications
Size | 40 x 30 in. |
Product Type | Work Pants |
Gender | Men's |
Material | Cotton, Polyester |
Color | Brown |
No. of Pockets | 4 |
Closure Type | Zipper |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction