Red Kap™ Soft Knit Shirt

Manufacturer: Red Kap Industries SK11WHLGELG983BAG

 View more versions of this product

Catalog No. 19-295-335

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Material Polyester, Cotton
    Size Large
    Gender Female
    Height (English) 63.48 to 66 in.
    Height (Metric) 161.26 to 170.16cm
    Neck Style Rib knit no-curl
    Size (English) Hip 42 to 45 in.
    Chest Size 39.5 to 42.5 in.
    Size (English) Waist 32.5 to 35.5 in.
    Size (Metric) Waist 82.55 to 90.17cm
    Color White
    Construction 6.5 oz. Lacoste Knit, Polyester, Cotton

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit