Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ Specialized Lab Coat
Click to view available options
Style:
Long
Regular
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
32 to 34 in.
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
60 to 62 in.
64 to 66 in.
Description
- Primary Closure: Snap/Gripper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 5 oz. Performance Blend Poplin
- Blend: 80% Polyester/20% Combed Cotton
- Finish: Wrinkle Resistant
- Closure: Five grippers
- Collar: One-piece, lined, notched lapel
- Length: 41.5 in. (all sizes - back)
- Pocket: Pocketless
- Features: No buttons mean fewer repairs and additional protection
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Side vent openings for easy access to underneath attire
- 41.5 in. back length on all sizes
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Male
- Materials: Poplin, Cotton/Polyester
- Brand: Red Kap™
Specifications
Size | 2X-Large |
Gender | Men's |
Material | Polyester, Cotton |
Color | White |
Closure Type | Snaps |
Style | Regular |
No. of Pockets | None |
Collar Type | Notched lapel |
Finish | Pre-cure durable press |
Size (English) Chest | 52 to 54 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction