Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ Twill Action Back Coverall with Chest Pockets
Click to view available options
Color:
Blue
Green
Navy
Size:
36
38
40
42
44
46
48
50
52
54
Description
- Primary Closure: Zipper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 7.25 oz. Twill
- Blend: 65% Polyester/35% Combed Cotton
- Finish: Wrinkle Resistant, Pre-cure durable press with Soil Release
- Closure: Brass zipper, gripper at top and at lapel
- Collar: One-piece, topstitched
- Pocket: Two set-in front pockets, two patch hip pockets, rule pocket, and two breast pockets
- Action-back pleats for added mobility
- Chest and hip pockets plus a handy rule pocket provide plenty of storage
- Part of the ZeroSkratch Collection of worry-free uniforms to keep focus on work, not workwear
- Side vent openings
- Safety-stitched outseams and felled inseams
- Four-needle band joins top and bottom
- Product Collection: Zero Skratch
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Regular length: 30 in. inseam for 5 ft. 7 in. to 5 ft. 11 in.
- Long length: 32 in. inseam for 5 ft. 11 in. to 6 ft.3 in.
- Gender: Male
- Materials: Twill, Cotton/Polyester
- Brand: Red Kap™
Specifications
Product Type | Coverall with Chest Pockets |
Size | 52 |
Gender | Men's |
Material | Polyester, Combed Cotton |
Color | Green |
Closure Type | 2-way Zipper |
No. of Pockets | 7 |
Size (English) Chest | 28 to 76 in. |
Size (Metric) | 132 cm |
Size (Metric) Chest | 71 to 193 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction