Red Kap™ Twill Action-Back Coveralls

Action back provides extra room for movement

Manufacturer: Red Kap Industries CT10NV42R

 View more versions of this product

Catalog No. 19-061072

  Check Availability
Add to Cart

    Specifications

    Material Polyester, Combed Cotton
    No. of Pockets 7.0
    Color Navy Blue
    Size 106.6cm (42 in.) Regular
    Size (English) Chest 28 to 80 in.
    Size (Metric) Chest 71 to 203.2cm
    Finish Pre-cure durable press with soil release
    Gender Male
    Closure Type Two-way Brass Zipper
    Construction 7.25 oz. Twill

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit