Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ Twill Action Back Coveralls
Click to view available options
Color:
Brown
Charcoal
Orange
Postman Blue
Size (English):
36 in.
40 in.
42 in.
44 in.
48 in.
50 in.
52 in.
54 in.
56 in.
Description
- 7.25 oz. twill fabric
- 65% polyester/35% combed cotton blend
- Care: home or industrial wash
- Two-way brass zipper with gripper at top and at lapel
- One-piece topstitched collar
- Two set-in front pockets, two patch hip pockets, two chest pockets, rule leg pocket
- Four-needle band joins top and bottom
- Safety stitched outseams, felled inseams
- Hemmed sleeves; action back; side vent opening
- Sized to be worn over clothes
Specifications
Gender | Men's |
Material | Polyester, Combed Cotton |
Color | Brown |
Closure Type | 2-way Zipper |
Description | 7.25 oz. Twill construction; Finish: Pre-cure durable press with soil release |
No. of Pockets | 7 |
Size (English) | 44 in. |
Size (English) Chest | 44 in. |
Size (Metric) | 111.7 cm |
Size (Metric) Chest | 111.75 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction