Red Kap Unisex Antistatic Lab Jackets

Manufacturer: Red Kap Industries KK26WH3XL

 View more versions of this product

Catalog No. 19-166-155

  Check Availability
Add to Cart

    Specifications

    Material Polyester, Carbon Suffused Nylon
    No. of Pockets 3.0
    Size 3X-Large
    Gender Unisex
    Collar Type Notched lapel
    Size (English) Chest 59.5 in.
    Size (English) Hip 59.5 in.
    Certifications/Compliance ESD STM21-1997
    Size (Metric) Hip 151.1cm
    Style Regular
    Closure Type Gripper Front
    Color White
    Length (English) 33 in.
    Length (Metric) 83.82cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit