Reeves™ 101 Flexible Stretcher

Designed as an easily conveyable patient transport device

Manufacturer: Reeves Manufacturing RSS0006

 View more versions of this product

Catalog No. 19-167-507

  Check Availability
Add to Cart

    Specifications

    Capacity 700 lb., 317kg
    Dimensions (L x W) 78 x 28 in. (198.1 x 71.12cm)
    Load Capacity (English) 700 lb.
    Weight (English) 15 lb.
    Color Gray
    Length (English) 78 in.
    Length (Metric) 198.1cm
    Load Capacity (Metric) 317kg
    Weight (Metric) 6kg
    Width (English) 28 in.
    Width (Metric) 71.12cm
    Product Type 101 Flexible stretcher
    Includes Five removable Hardwood slats, six ergonomically placed handles, three two in. Polypropylene web patient security straps
    Material Vinyl Coated Polyester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit