Reeves Elevation Grids

Ideal solution for preventing patients and personnel from coming in contact with contaminated run-off water

Manufacturer: Reeves Manufacturing RDFG0005

 View more versions of this product

Catalog No. 19-167-573

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 96 x 24 x 3.5 in. (243.8 x 60.96 x 8.89cm)
    Weight (English) 30 lb.
    Weight (Metric) 13.6kg
    Color Black
    For Use With (Application) Ideal for preventing patients and personnel from coming in contact with contaminated run-off Water within the containment area of any decontamination system
    Height (English) 3.5 in.
    Height (Metric) 8.89cm
    Length (English) 96 in.
    Length (Metric) 243.8cm
    Material Foam Polyethylene
    Width (English) 24 in.
    Width (Metric) 60.96cm
    Product Type Elevation grid

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit