Reeves™ First Call Cab Bag

Sturdy supply bag for emergency medical and fire rescue personnel

Manufacturer: Reeves Manufacturing RSRB0008

 View more versions of this product

Catalog No. 19-167-532

  Check Availability
Add to Cart

    Specifications

    Color Blue
    Dimensions (L x W x H) 17 x 5.5 x 7 in. (43.18 x 41.9 x 17.78cm)
    For Use With (Application) Sturdy supply bag for emergency medical and fire rescue personnel
    Height (English) 7 in.
    Length (English) 17 in.
    Length (Metric) 43.18cm
    Width (English) 5.5 in.
    Width (Metric) 41.9cm
    Height (Metric) 17.78cm
    Product Type First Call Cab Bag

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit