Reeves First Call IV Trauma Bag

Includes three outside pockets and a shoulder strap

Manufacturer: Reeves Manufacturing RSRB0017

 View more versions of this product

Catalog No. 19-168-181

  Check Availability
Add to Cart

    Specifications

    Includes Three outside pockets, shoulder strap
    Length (English) 19 in.
    Length (Metric) 48.3cm
    Weight (Metric) 1.36kg
    Color Navy
    Dimensions (L x W x H) 19 x 9 x 9 in. (48.3 x 22.3 x 22.3cm)
    Height (English) 9 in.
    Height (Metric) 22.3cm
    Weight (English) 3 lb.
    Width (English) 9 in.
    Width (Metric) 22.3cm
    Material DuraCord Nylon
    Product Type First Call IV Trauma Bag
    Quantity Each

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit