Reeves First Call O2 Duffel Bag

Provides easy storage of an O2 air tank

Manufacturer: Reeves Manufacturing RSRB0020

 View more versions of this product

Catalog No. 19-168-183

  Check Availability
Add to Cart

    Specifications

    Height (English) 9 in.
    Height (Metric) 22.8cm
    Width (Metric) 25.4cm
    Color Orange
    Material Nylon
    Product Type First Call O2 Duffel Bag
    Quantity Each
    Dimensions (L x W x H) 22 x 10 x 9 in. (55.9 x 25.4 x 22.8cm)
    Length (English) 22 in.
    Length (Metric) 55.9cm
    Weight (English) 4 lb.
    Weight (Metric) 1.81kg
    Width (English) 10 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit