Reeves First Call V Bag

Provides protection and allows for easy clean-up

Manufacturer: Reeves Manufacturing RSRB0022

 View more versions of this product

Catalog No. 19-168-184

  Check Availability
Add to Cart

    Specifications

    Height (English) 11 in.
    Height (Metric) 22.86cm
    Includes Three large outside pockets and an adjustable interior for custom layout
    Length (English) 21 in.
    Weight (English) 4 lb.
    Weight (Metric) 1.81kg
    Width (English) 12 in.
    Color Orange
    Quantity Each
    Dimensions (L x W x H) 21 x 12 x 11 in. (53.3 x 30.48 x 22.86cm)
    Length (Metric) 53.3cm
    Width (Metric) 30.48cm
    Material Cordura™ Nylon
    Product Type First Call V Trauma Bag

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit