Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nor-Lake Scientific Premier Pharmacy Built-in Series Undercounter Refrigerator
Nor-Lake Scientific Premier Pharmacy Built-in Series Undercounter Refrigerator takes large step forward in performance from past solid door general purpose units; offering digital temperature display and alarm module coupled with microprocessor temperature controller.
Manufacturer: Nor-Lake Scientific PHPR051WWG/0
Description
- Microprocessor temperature controller with audible and visual alarms
- Digital temperature display
- Two probes, one in air and one in sample bottle
- Remote alarm contacts
- Freestanding thermometer with 3 year certificate of calibration
- Keyed door locks, leveling legs, and pharmacy refrigerator toolkit, temperature logs and CDC approved power cord labels
Specifications
Glass Swing | |
Audible and visual high and low temperature alarms | |
Two adjustable/one fixed | |
115 V | |
1.74 A | |
97 lb. | |
Digital | |
White | |
4.6 cu. ft. | |
33.37 in. | |
PHPR051WWG/0 | |
1 | |
Cycle | |
25.5 in. |
High Density Urethane Foam | |
1 | |
36°F to 46°F | |
60 Hz | |
NEMA 5-15 P | |
150 lb. | |
R600a | |
2 Adjustable, 1 Fixed | |
17.25 in. | |
24.5 in. | |
1 ph | |
19.25 in. | |
23.75 in. | |
Microprocessor |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title