Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Reflective Quik-Lite™ Ten Packs - Printed Letter Lower Case: p

Identify equipment, bins and areas of warehouse required by facility safety and maintenance. Brady™ Reflective Quik-Lite™ Ten Packs can be used to mark tool cribs, bins, shelves, poles, panels, switches and equipment.

Specifications

Product Type Reflective Quik-Lite, Printed Letter, Lower Case
Display Text p
Thickness (English) 0.013 in.
Quantity 10/Pk.
Material Reflective Vinyl Sheeting (B-957)
View More Specs

Products 6
Catalog Number Mfr. No. Height (Metric) Character Height (English) Character Price Quantity & Availability  
Catalog Number Mfr. No. Height (Metric) Character Height (English) Character Price Quantity & Availability  
19-108-548
View Documents
Brady™
9703P
1 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-108-574
View Documents
Brady™
9704P
1.5 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-108-600
View Documents
Brady™
9705P
2 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-108-626
View Documents
Brady™
9706P
3 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-108-652
View Documents
Brady™
9707P
4 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-108-678
View Documents
Brady™
9708P
6 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Made of B-957 reflective material (Vinyl)
  • With permanent, aggressive adhesive grips firmly to most clean, dry surfaces, indoors and outdoors
Specifications

Specifications

Reflective Quik-Lite, Printed Letter, Lower Case
0.013 in.
Reflective Vinyl Sheeting (B-957)
White
Reflective: Engineer-Grade
p
10/Pk.
Acrylic, Permanent
Labeling in Low Light Conditions; Safety and Compliance ID
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit