Brady™ Reflective Quik-Lite™ Ten Packs - Printed Letter Lower Case: w

Identify equipment, bins and areas of warehouse required by facility safety and maintenance. Brady™ Reflective Quik-Lite™ Ten Packs can be used to mark tool cribs, bins, shelves, poles, panels, switches and equipment.

Manufacturer: Brady™ 9703W

 View more versions of this product

Catalog No. 19-108-555

  Check Availability
Add to Cart

    Specifications

    Display Text w
    Description Reflective: Engineer-Grade
    Height (English) Character 1 in.
    Format Die-Cut on Cards
    For Use With (Application) Labeling in Low Light Conditions; Safety and Compliance ID
    Material Reflective Vinyl Sheeting (B-957)
    Adhesive Type Permanent Acrylic
    Product Type Reflective Quik-Lite, Printed Letter, Lower Case
    Quantity 10/Pk.
    Color White
    Thickness (English) 0.013 in.

    • Made of B-957 reflective material (Vinyl)
    • With permanent, aggressive adhesive grips firmly to most clean, dry surfaces, indoors and outdoors

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit